US Nidec Pool & Spa Motor 1.5-0.20 HP, 1.30 SF, 3450/1725 RPM
- Mfr # ASB2977T
- Zoro # G723932609
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Shaft Rotation
CWLE
Voltage
230V
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB2977T
- Zoro #
- G723932609
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CWLE
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 2.25
- Hz
- 60 Hz
- Frame
- 56J
Description
US Motors/Nidec PEM-ASB2977T (ASB2977T) two-speed Affinity pool and spa motor, switchless design with built-in timer (Mon-Fri, Sat-Sun), PSC single-phase 230V 60Hz, 6.5-inch (56J) C-face frame, ODP enclosure. Capacitor-run 30 MFD/370V, ball bearings, auto overload, CWLE rotation, amperage 9.2/2.1, body length 12.510 in, THP rated high/low.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.