Shop U.S. MOTORS
See all product information
Create Account
US Nidec Pool & Spa Motor - Replacement Motor for Pumps and Water Systems
- Mfr # EB980
- Zoro # G323931101
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
ODP
HP
0.75
Nameplate RPM
3,450 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB980
- Zoro #
- G323931101
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 56
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Voltage
- 230V
- Motor Shaft Rotation
- CWLE
- Motor Flange Material
- Rolled Steel
Description
US Motors/Nidec EB980 pool and spa motor (US MOTORDS-FPS, PEM-EB980) is a 3/4 HP, single-phase split-phase unit running at 3600 RPM on 230V with CCWSE rotation and two speeds. Frame 56, 6.5-inch diameter, square flange mount, ODP enclosure, ball bearings front/rear, auto overload protection, rolled steel construction and a 1.67 service factor; UPC 786382051488.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.