US Nidec Pool & Spa Motor - Replacement Pump Motor
- Mfr # TT507
- Zoro # G123931134
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
HP
5
Motor Enclosure Design
ODP
Voltage
230V
Motor Flange Material
Rolled Steel
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT507
- Zoro #
- G123931134
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 5
- Motor Enclosure Design
- ODP
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Frame
- 56Y
- Motor Bearings
- Ball
- Motor Shaft Rotation
- CWLE
- Hz
- 60 Hz
Description
US Motors/Nidec US MOTORDS-FPS (PEM-TT507) is a single-phase, 5 HP, 230V cap-start pool and spa motor with a 56Y frame, ODP enclosure, CCWSE rotation, two speeds and 19.5/5.0 A ratings. It features a 6.5-inch rolled steel housing, ball bearings, extended-stud mounting, 12.08-inch body length, auto overload protection and 1.00 service factor; UPC 786382041403.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.