Shop US WEIGHT
See all product information
Create Account
4-Step Yellow Rolling Safety Step Stool with Handrails & Wheels
- Mfr # SS400
- Zoro # G224296729
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Number of Steps
3
Material
Plastic
Includes
Steps With Grip Tape Strips, Handrails and Two Rear Wheels
Ladder Height
78.4 in
Bottom Width
23.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS400
- Zoro #
- G224296729
- UPC #
- 754806417301
- Country of Origin
- China
Dimensions
- Ladder Height
- 78.4 in
- Bottom Width
- 23.23 in
- Base Depth
- 47.94 in
Details
- Number of Steps
- 3
- Material
- Plastic
- Includes
- Steps With Grip Tape Strips, Handrails and Two Rear Wheels
- Item
- Step Stool
- Color
- Yellow
- Load Capacity
- 500 lbs
Description
Upgrade your workspace safety and efficiency with the US Weight 4-Step Yellow Safety Step Stool. Engineered for ultimate stability and commercial-grade performance, this mobile platform ladder is the definitive solution for accessing elevated spaces in industrial warehouses, retail stockrooms, auto shops, and residential garages. Boasting a robust 500 lb weight capacity, it effortlessly supports professionals and heavy equipment alike. The structural molded polyethylene construction provides superior strength-to-weight performance, ensuring it remains lightweight, corrosion-resistant, and incredibly easy to clean. Safety is engineered into every detail: high-traction, anti-slip surfaces anchor your footing on all four steps, while the sturdy integrated handrails offer unwavering physical support during climbs. Equipped with two heavy-duty rolling wheels, this portable ladder can be tilted and glided into narrow aisles or tight storage corners with minimal effort. Its brilliant, high-visibility yellow color acts as an active safety beacon in busy, high-traffic industrial zones, helping teams avoid accidental collisions. Whether you are managing inventory, executing facility maintenance, or conquering ambitious home improvement DIY projects, this compact 4-step rolling ladder delivers the ultimate combination of professional security, portable convenience, and long-lasting durability. Invest in a safer, smarter workflow today.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.