Shop US WEIGHT

Black Plastic Stanchion for Crowd Control with 6.5' Retractable Yellow Barrier Belt, 6PK

  • Mfr # U2000YELPK6
  • Zoro # G023352442

product price: 
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns

Key Features

Includes
(6) Bases, (6) Posts
Color
Black
Height
38.75 in
Finish
Matte
Base Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2000YELPK6
Zoro #
G023352442
UPC #
754806397108
Country of Origin
United States

Dimensions

Height
38.75 in
Post Diameter
2.6 in
Width
14.5 in
Length
14.5 in

Details

Includes
(6) Bases, (6) Posts
Color
Black
Finish
Matte
Base Color
Black
Belt Color
Yellow
For Use With
Portable Post
Application
Outdoor or Indoor
Material
Plastic
Post Color
Black
Item
Stanchion

Description

US Weight Black Plastic Stanchion for Crowd Control with 6.5' Retractable Yellow Barrier Belt with Tool-Free Assembly and Belt Ends that Fit Most Brands - 6 PK

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.