Shop US WEIGHT
See all product information
Create Account
Black Plastic Stanchion for Crowd Control with 6.5' Retractable Black Barrier Belt, 6PK
- Mfr # U2000PK6
- Zoro # G323352432
product price:Â
$
239.99
/pk of 6, $40.00/ea
Free Shipping & Returns
Key Features
Finish
Matte
Post Diameter
2.6 in
Height
38.75 in
Post Color
Black
Belt Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2000PK6
- Zoro #
- G323352432
- UPC #
- 754806261218
- Country of Origin
- United States
Dimensions
- Post Diameter
- 2.6 in
- Height
- 38.75 in
- Width
- 14.5 in
- Length
- 14.5 in
Details
- Finish
- Matte
- Item
- Stanchion
- Post Color
- Black
- Belt Color
- Black
- Includes
- (6) Bases, (6) Posts
- Application
- Outdoor or Indoor
- For Use With
- Portable Post
- Color
- Black
- Material
- Plastic
- Base Color
- Black
Description
US Weight Black Plastic Stanchion for Crowd Control with 6.5' Retractable Black Barrier Belt with Tool-Free Assembly and Belt Ends that Fit Most Brands - 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.