Zoro Homepage

SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, 5-15R, Yellow, Vinyl, 5-15P, 100 ft

  • Mfr # 73100

  • Zoro # G208620854


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73100
Zoro #
G208620854
UPC #
44882400053
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A

Description

POWER-ON Temp-Flex-35™ Vinyl Cord Sets>Same construction as Temp-Flex-35 cord set with the addition of power indicator light to show when power is on. Designed with convenience in mind, easily seen in day or night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.