304 Stainless Steel Class 150 Tee, FNPT, 3/8 in

  • Mfr # ZUSA-PF-45

  • Zoro # G7821272


product price:  $8.59
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-45
Zoro #
G7821272
UPC #
193005416324
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi

Description

USA INDUSTRIALS - ZUSA-PF-45: Three-way stainless steel tee with a 90-degree branch; ports: three; material: 304 stainless steel. The 304 stainless steel construction provides corrosion-resistant distribution and process piping. Connection type: FNPT (Female National Pipe Thread). Pressure rating: Class 150; Maximum operating pressure: 150 psi.

Key Features:

  • Material: 304 stainless steel
  • Shape: Tee (T-shaped fitting for three-way connection)
  • Connection Type: FNPT (Female National Pipe Thread)
  • Pressure Rating: Class 150
  • Maximum Operating Pressure: 150 psi
  • Pipe Size: 3/8"
  • Standards: ASTM A351; ANSI/ASME B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.