Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK25
- Mfr # ZSCRW-26093
- Zoro # G223726654
product price:Â
$
11.65
/pk of 25, $0.47/ea
Key Features
Point Type
Cup
Fastener Length
12 mm
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M12x1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26093
- Zoro #
- G223726654
- UPC #
- 197666247327
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- System of Measurement
- Metric
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Non-Marring Tip
- No
- Point Material
- Alloy Steel
- Color
- Black
- Thread Type
- Coarse
- Jam Screw
- No
- Decimal Equivalent
- 0.4724 in
- Dimensional Standards
- DIN 916, ISO 4029
- Thread Locking
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Grade/Class
- Through Hardened
- Rockwell Hardness
- C45 to C53
- Thread Fit
- 6g
- Head Type
- Headless
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 12 mm
- Thread Size
- M12x1.75
- Minimum Point Diameter
- 5.57 mm
- Maximum Point Diameter
- 6 mm
- Drive Size
- 6 mm
- Overall Length
- 12 mm
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 12 mm, Fastener Length 12 mm, Drive Type Internal Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.4724 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.