Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK5
- Mfr # ZSCRW-26100
- Zoro # G123726808
product price:Â
$
8.45
/pk of 5, $1.69/ea
Sold in multiples of 2Â pks for
$16.90
Key Features
Material
Alloy Steel
Fastener Length
45 mm
Point Type
Cup
System of Measurement
Metric
Thread Size
M12x1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26100
- Zoro #
- G123726808
- UPC #
- 197666247396
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- Point Type
- Cup
- System of Measurement
- Metric
- Thread Locking
- No
- Rockwell Hardness
- C45 to C53
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 916, ISO 4029
- Thread Type
- Coarse
- Color
- Black
- Material Grade/Class
- Through Hardened
- Head Type
- Headless
- Jam Screw
- No
- Thread Fit
- 6g
- Drive Type
- Internal Hex
- Finish
- Plain
- Thread Direction
- Right Hand
- Decimal Equivalent
- 0.4724 in
- Point Material
- Alloy Steel
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 45 mm
- Thread Size
- M12x1.75
- Drive Size
- 6 mm
- Overall Length
- 45 mm
- Minimum Point Diameter
- 5.57 mm
- Maximum Point Diameter
- 6 mm
- Wire Rope Length
- 45 mm
- Length
- 45 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 45 mm, Fastener Length 45 mm, Drive Type Internal Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.4724 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.