Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 45 Elbow, 2 in NPT x Flange
- Mfr # ZUSA-PF-22602
- Zoro # G322969389
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side B Nominal Pipe Size
2 in
Material Grade
6061-T6
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22602
- Zoro #
- G322969389
- UPC #
- 00197666233221
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 in
Details
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Material Grade
- 6061-T6
- Class
- Class 150
- Fitting Side B Type
- Flange
- Specific Fitting Shape
- 45 Degrees Elbow
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Elbow
- Color
- Silver
- Wire Color
- Silver
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.