Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 5", Thrd , Thrd 5"
- Mfr # ZUSA-PF-22555
- Zoro # G022967180
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Fitting Thread Size C
5"-8
Side B Thread Type
NPT
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22555
- Zoro #
- G022967180
- UPC #
- 00197666235171
- Country of Origin
- United States
- Fitting Side B Type
- Threaded
- Fitting Side C Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Item
- Metal Pipe Tee
- Color
- Silver
- Specific Fitting Shape
- Tee
- Fitting Side B Pipe Threading
- 8
- Fitting Side C Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side C Pipe Threading
- 8
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Gravity Flow
- Pressure
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Side 3 Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 5"-8
- Fitting Thread Size B
- 5"-8
- Fitting Side C Nominal Pipe Size
- 5 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Thread Size A
- 5"-8
- Fitting Side B Nominal Pipe Size
- 5 in
Description
Tee, Alum, Thrd 5", Thrd , Thrd 5"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.