Shop USA INDUSTRIALS

Aluminum, 45 Elbow, 2 in NPT x NPT

  • Mfr # ZUSA-PF-23136
  • Zoro # G022967876

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Fitting Side A Nominal Pipe Size
2 in
Includes Seal
No
Fitting Side B Gender
Male
For Pipe Schedule
Schedule 40
Fitting Thread Size B
1 1/2"-11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23136
Zoro #
G022967876
UPC #
00197666237502
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Thread Size B
1 1/2"-11.5
Fitting Thread Size A
1 1/2"-11.5
Fitting Side B Nominal Pipe Size
2 in

Details

Item
Metal Pipe Elbow
Includes Seal
No
Fitting Side B Gender
Male
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Finish/Coating
None
Maximum Operating Pressure
150 psi
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
11 1/2
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Includes Pre-Applied Thread Sealant
Yes
Side B Thread Type
NPT
Color
Silver
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Material Grade
6061-T6
Fitting Side A Type
Threaded
Application
Air, Non-Potable Water, Oils
Wire Color
Silver

Description

45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.