Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 4", NPTxNPT, 5"
- Mfr # ZUSA-PF-21778
- Zoro # G322967521
product price:Â
$
38.69
/ea
Key Features
Wire Rope Length
5 in
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material Grade
6063
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21778
- Zoro #
- G322967521
- UPC #
- 00197666230565
- Country of Origin
- China
- Thread Configuration
- Threaded on Both Ends
- Item
- Pipe Nipple
- Side A Connection Type
- Threaded
- Material Grade
- 6063
- Schedule
- Schedule 40
- Material
- Aluminum
- Metal Pipe Construction
- Seamless
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Fitting Compatibility
- Class 125
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 5 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.