Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 45 Elbow, 4 in NPT x NPT
- Mfr # ZUSA-PF-22515
- Zoro # G622967214
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size B
4"-8
Application
Air, Non-Potable Water, Oils
Fitting Side A Nominal Pipe Size
4 in
Specific Fitting Shape
45 Degrees Elbow
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22515
- Zoro #
- G622967214
- UPC #
- 00197666234280
- Country of Origin
- United States
Dimensions
- Fitting Thread Size B
- 4"-8
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size A
- 4"-8
- Fitting Side B Nominal Pipe Size
- 4 in
Details
- Item
- Metal Pipe Elbow
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- 45 Degrees Elbow
- Includes Pre-Applied Thread Sealant
- No
- Side B Thread Type
- NPT
- Color
- Silver
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Gender
- Male
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Wire Color
- Silver
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Male, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.