Shop USA INDUSTRIALS
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, Aluminum, 2", NPTxNPT, 120"
- Mfr # ZUSA-PF-21733
- Zoro # G722968241
product price:Â
$
148.99
/ea
Key Features
Fitting Compatibility
Class 125
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Material Grade
6063
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21733
- Zoro #
- G722968241
- UPC #
- 00197666229804
- Country of Origin
- China
- Fitting Compatibility
- Class 125
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Threaded
- Material Grade
- 6063
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Material
- Aluminum
- Side A Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Side B Gender
- Male
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 2 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Overall Length 120 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.