Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 2 in, Flange 2 in
- Mfr # ZUSA-PF-22627
- Zoro # G622967399
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
Specific Fitting Shape
Tee
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
2 in
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22627
- Zoro #
- G622967399
- UPC #
- 00197666215883
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Specific Fitting Shape
- Tee
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Flange
- Side 3 Thread Type
- NPT
- Fitting Side C Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side A Gender
- Female
- Class
- Class 150
- Item
- Metal Pipe Tee
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side C Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Flange Outside Diameter
- 6 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size C
- 2"-11.5
- Flange Thickness
- 1/2 in
- Fitting Thread Size A
- 2"-11.5
- Fitting Side C Nominal Pipe Size
- 2 in
Description
Tee, Alum, Thrd 2 in, Flange 2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.