Aluminum, 90 Elbow, 2 in NPT x NPT
- Mfr # ZUSA-PF-23144
- Zoro # G222968222
product price:Â
$
97.15
/ea
Key Features
Maximum Operating Pressure
150 psi
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23144
- Zoro #
- G222968222
- UPC #
- 00197666233573
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Class
- Class 150
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Thread Sealant Type
- PTFE
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 1 1/2"-11.5
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.