Tee, Alum, Thrd 1-1/2", Thrd 1-1/2"
- Mfr # ZUSA-PF-22582
- Zoro # G322969457
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Fitting Side C Type
Threaded
Fitting Side C Gender
Female
Specific Fitting Shape
Tee
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22582
- Zoro #
- G322969457
- UPC #
- 00197666233474
- Country of Origin
- United States
- Color
- Silver
- Fitting Side C Type
- Threaded
- Fitting Side C Gender
- Female
- Specific Fitting Shape
- Tee
- Class
- Class 150
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side C Pipe Threading
- 14
- Item
- Metal Pipe Tee
- Fitting Side B Gender
- Female
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Side 3 Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Thread Size C
- 3/4"-14
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
Description
Tee, Alum, Thrd 1-1/2", Thrd 1-1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.