Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 4 in NPT x NPT
- Mfr # ZUSA-PF-22520
- Zoro # G522969134
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Pipe Threading
8
Side B Thread Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
8
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22520
- Zoro #
- G522969134
- UPC #
- 00197666234334
- Country of Origin
- United States
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Finish/Coating
- None
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 4"-8
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 4"-8
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Male, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.