Tee, Alum, Thrd 3/4", Thrd , Thrd 1/2"
- Mfr # ZUSA-PF-22566
- Zoro # G422969333
product price:Â
$
47.59
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
14
Fitting Thread Size B
3/4"-14
Fitting Side C Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22566
- Zoro #
- G422969333
- UPC #
- 00197666233405
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Fitting Side C Pipe Threading
- 14
- Fitting Side C Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Material Grade
- 6061-T6
- Fitting Side B Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Gravity Flow
- Pressure
- Side 3 Thread Type
- NPT
- Fitting Side A Gender
- Female
- Class
- Class 150
- Side B Thread Type
- NPT
- Item
- Metal Pipe Tee
- Color
- Silver
- Fitting Side B Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Fitting Side C Gender
- Female
- Specific Fitting Shape
- Tee
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size C
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
Description
Tee, Alum, Thrd 3/4", Thrd , Thrd 1/2"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.