Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22481
- Zoro # G022967784
product price:Â
$
23.15
/ea
Key Features
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22481
- Zoro #
- G022967784
- UPC #
- 00197666237625
- Country of Origin
- United States
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size A
- 1 1/4"-11.5
Details
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Gender
- Male
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Finish/Coating
- None
- Side B Thread Type
- NPT
- Color
- Silver
- Fitting Side B Pipe Threading
- 18
- Class
- Class 150
- Wire Color
- Silver
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.