Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Flanged Pipe Fittings
- Mfr # ZUSA-PF-22601
- Zoro # G022967760
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Class
Class 150
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Color
Silver
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22601
- Zoro #
- G022967760
- UPC #
- 00197666233214
- Country of Origin
- United States
- Class
- Class 150
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- 45 Degrees Elbow
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Flange
- Application
- Air, Non-Potable Water, Oils
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.