Aluminum Class 150 Flanged Pipe Fittings
- Mfr # ZUSA-PF-22603
- Zoro # G322967583
product price:Â
$
498.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
None
Color
Silver
Fitting Side A Pipe Threading
8
Fitting Side B Type
Flange
Fitting Side B Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22603
- Zoro #
- G322967583
- UPC #
- 00197666234440
- Country of Origin
- United States
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Flange
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Includes Seal
- No
- Item
- Metal Pipe Elbow
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 150 psi
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.