Shop USA INDUSTRIALS

Wye, Alum, Thrd 1/2", Thrd , Thrd 1/2"

  • Mfr # ZUSA-PF-22534
  • Zoro # G022968248

product price: 
$
40.59
/ea

Key Features

Fitting Side A Gender
Female
Color
Silver
Class
Class 150
Side B Thread Type
NPT
Fitting Thread Size B
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22534
Zoro #
G022968248
UPC #
00197666233702
Country of Origin
United States

Dimensions

Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Fitting Thread Size C
1/2"-14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in

Details

Fitting Side A Gender
Female
Color
Silver
Class
Class 150
Side B Thread Type
NPT
Fitting Side A Type
Threaded
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side C Pipe Threading
14
Fitting Side A Pipe Threading
14
Application
Air, Non-Potable Water, Oils
Specific Fitting Shape
Wye
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side C Type
Threaded
Side 3 Thread Type
NPT
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Pipe Threading
14
Gravity Flow
Pressure
Fitting Side C Gender
Female
Item
Metal Pipe Wye
Material Grade
6061-T6
Wire Color
Silver

Description

Wye, Alum, Thrd 1/2", Thrd , Thrd 1/2"

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.