Shop USA INDUSTRIALS
See all product information
Create Account
Wye, Alum, Thrd 3/4", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22535
- Zoro # G922967983
product price:Â
$
46.79
/ea
Key Features
Fitting Side C Type
Threaded
Class
Class 150
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Fitting Side B Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22535
- Zoro #
- G922967983
- UPC #
- 00197666237830
- Country of Origin
- United States
- Fitting Side C Type
- Threaded
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Material Grade
- 6061-T6
- Side 3 Thread Type
- NPT
- Specific Fitting Shape
- Wye
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Side B Thread Type
- NPT
- Fitting Side C Pipe Threading
- 14
- Item
- Metal Pipe Wye
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side C Gender
- Female
- Gravity Flow
- Pressure
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 3/4 in
- Fitting Thread Size C
- 3/4"-14
Description
Wye, Alum, Thrd 3/4", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.