Aluminum, 90 Elbow, 3 in NPT x NPT
- Mfr # ZUSA-PF-22530
- Zoro # G322967217
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Class
Class 150
Fitting Side A Nominal Pipe Size
3 in
Material Grade
6061-T6
Fitting Side B Pipe Threading
8
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22530
- Zoro #
- G322967217
- UPC #
- 00197666234402
- Country of Origin
- United States
- Class
- Class 150
- Material Grade
- 6061-T6
- Fitting Side B Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Fitting Side B Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Side A Thread Type
- NPT
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Thread Size A
- 3"-8
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.