Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22482
- Zoro # G422968510
product price:Â
$
57.79
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
1 1/4 in
Finish/Coating
None
Maximum Operating Pressure
150 psi
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22482
- Zoro #
- G422968510
- UPC #
- 00197666237632
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Color
- Silver
- Class
- Class 150
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 11 1/2
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Thread Size B
- 1 1/4"-11.5
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.