Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22502
- Zoro # G922968379
product price:Â
$
81.15
/ea
Key Features
Fitting Side B Gender
Female
Fitting Side A Nominal Pipe Size
3 1/2 in
For Pipe Schedule
Schedule 40
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22502
- Zoro #
- G922968379
- UPC #
- 00197666215777
- Country of Origin
- United States
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Material Grade
- 6061-T6
- Specific Fitting Shape
- Straight
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Includes Seal
- No
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Color
- Silver
- Finish/Coating
- None
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size A
- 3 1/2"-8
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size B
- 3 1/2"-8
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.