Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22483
- Zoro # G922968690
product price:Â
$
57.79
/ea
Key Features
Color
Silver
Finish/Coating
None
Fitting Thread Size A
2 1/2"-8
Fitting Side A Pipe Threading
8
Fitting Side B Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22483
- Zoro #
- G922968690
- UPC #
- 00197666237649
- Country of Origin
- United States
- Item
- Metal Pipe Straight
- Color
- Silver
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Male
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 1 1/2"-11.5
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.