Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22487
- Zoro # G422969197
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Male
Includes Seal
No
Fitting Side B Nominal Pipe Size
3 in
Color
Silver
Specific Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22487
- Zoro #
- G422969197
- UPC #
- 00197666237687
- Country of Origin
- United States
- Fitting Side A Gender
- Male
- Includes Seal
- No
- Color
- Silver
- Specific Fitting Shape
- Straight
- Fitting Side B Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Fitting Side B Gender
- Female
- Item
- Metal Pipe Straight
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size B
- 3"-8
- Fitting Thread Size A
- 3 1/2"-8
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Male, Threaded, 8, 3 1/2 In.-8, 3 in, Female, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.