Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22514
- Zoro # G722967343
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
150 psi
Specific Fitting Shape
45 Degrees Elbow
Color
Silver
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22514
- Zoro #
- G722967343
- UPC #
- 00197666234273
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi
- Specific Fitting Shape
- 45 Degrees Elbow
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size A
- 3 1/2"-8
- Fitting Side B Nominal Pipe Size
- 3 1/2 in
- Fitting Thread Size B
- 3 1/2"-8
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Female, Threaded, 8, 3 1/2 In.-8, 3 1/2 in, Male, Threaded, 8, 3 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.