Shop ZORO SELECT

Tee, Alum, Thrd3/4", Thrd3/4", Thrd3/4"

  • Mfr # ZUSA-PF-9530
  • Zoro # G7689373

product price: 
$
25.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9530
Zoro #
G7689373
UPC #
193005063283
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4"-14
Fitting Thread Size B
3/4"-14
Fitting Thread Size C
3/4"-14

Details

Item
Metal Pipe Tee
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Tee
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side C Pipe Threading
14
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side B Gender
Female
Class
Class 150
Fitting Side C Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Pipe Threading
14
Side 3 Thread Type
NPT
Gravity Flow
Pressure
Material Grade
6061-T6
Side A Thread Type
NPT
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40

Description

Tee, Aluminum, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.