Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Threaded, 6 in
- Mfr # BULK-PF-868
- Zoro # G522969189
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Non-Potable Water, Oils
Finish/Coating
Plain
Class
Class 125
Gravity Flow
Pressure
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-868
- Zoro #
- G522969189
- UPC #
- 00197666214084
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- Plain
- Class
- Class 125
- Gravity Flow
- Pressure
- Color
- Silver
- Pipe Connection Type
- Threaded
- Number of Bolt Holes
- 4
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Standards
- ANSI/ASME B16.1
- Material Grade
- 6061-T6
- Connection Surface
- Flat
- Specific Fitting Shape
- Flange
- Item
- Metal Pipe Flange
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Bolt Hole Diameter
- 3/4 in
- Flange Outside Diameter
- 6 in
- Bolt Circle Diameter
- 4 3/4 in
Description
Flange, Flat, 6 in Flange Outside Diameter, Not Applicable Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.