Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22532
- Zoro # G822967373
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Pipe Threading
8
Includes Seal
No
Fitting Thread Size A
2 1/2"-8
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22532
- Zoro #
- G822967373
- UPC #
- 00197666234426
- Country of Origin
- United States
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Pipe Threading
- 8
- Includes Seal
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Item
- Metal Pipe Elbow
- Class
- Class 150
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Threaded
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.