Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23092
- Zoro # G422968909
product price:Â
$
30.99
/ea
Key Features
Color
Silver
Maximum Operating Pressure
150 psi
Material Grade
6061-T6
Fitting Side B Gender
Female
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23092
- Zoro #
- G422968909
- UPC #
- 00197666235560
- Country of Origin
- United States
- Color
- Silver
- Maximum Operating Pressure
- 150 psi
- Material Grade
- 6061-T6
- Fitting Side B Gender
- Female
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water, Oils
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Male
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Finish/Coating
- None
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 14
- Side B Thread Type
- NPT
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 1/2"-14
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.