Tee, Alum, Thrd 3", Thrd , Thrd 3"
- Mfr # ZUSA-PF-22597
- Zoro # G622967740
product price:Â
$
469.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Side 3 Thread Type
NPT
Side B Thread Type
NPT
Fitting Side B Gender
Female
Fitting Thread Size B
2"-11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22597
- Zoro #
- G622967740
- UPC #
- 00197666233870
- Country of Origin
- United States
- Includes Seal
- No
- Side 3 Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Fitting Side C Pipe Threading
- 8
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- For Pipe Schedule
- Schedule 40
- Gravity Flow
- Pressure
- Item
- Metal Pipe Tee
- Material Grade
- 6061-T6
- Fitting Side C Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- Tee
- Class
- Class 150
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 2"-11.5
- Fitting Thread Size A
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Thread Size C
- 3"-8
- Fitting Side B Nominal Pipe Size
- 2 in
Description
Tee, Alum, Thrd 3", Thrd , Thrd 3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.