Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23143
- Zoro # G422968107
product price:Â
$
50.49
/ea
Key Features
Material Grade
6061-T6
Fitting Thread Size B
1"-11.5
Specific Fitting Shape
90 Degrees Elbow
Fitting Side A Nominal Pipe Size
1 1/4 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23143
- Zoro #
- G422968107
- UPC #
- 00197666233559
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule 40
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side B Type
- Threaded
- Thread Sealant Type
- PTFE
- Color
- Silver
- Fitting Side A Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Class
- Class 150
- Finish/Coating
- None
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size A
- 1"-11.5
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11 1/2, 1 In.-11.5, 1 1/4 in, Male, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.