Aluminum, Straight, 10 in BSPT x Flange
- Mfr # ZUSA-PF-22624
- Zoro # G022968903
product price:Â
$
3,705.99
/ea
Free Shipping & Returns
Key Features
Class
Class 150
Application
Air, Non-Potable Water, Oils
Finish/Coating
None
For Pipe Schedule
Schedule 40
Fitting Side B Nominal Pipe Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22624
- Zoro #
- G022968903
- UPC #
- 00197666237465
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Class
- Class 150
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Flange
- Specific Fitting Shape
- Straight
- Material Grade
- 6061-T6
- Maximum Operating Pressure
- 150 psi
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side A Nominal Pipe Size
- 10 in
- Fitting Thread Size A
- 10"-11
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 10 in, Female, Threaded, 11, 10 In.-11, 8 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.