Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23102
- Zoro # G622967948
product price:Â
$
61.49
/ea
Key Features
Color
Silver
Application
Air, Non-Potable Water, Oils
Class
Class 150
Fitting Thread Size B
1"-11.5
Fitting Side A Nominal Pipe Size
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23102
- Zoro #
- G622967948
- UPC #
- 00197666235614
- Country of Origin
- United States
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Item
- Metal Pipe Straight
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Material Grade
- 6061-T6
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side B Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1"-11.5
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side B Nominal Pipe Size
- 2 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 2 in, Female, Threaded, 11 1/2, 1 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.