Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, Straight, 3 in BSPT x Flange
- Mfr # ZUSA-PF-22617
- Zoro # G222967393
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size A
3"-11
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22617
- Zoro #
- G222967393
- UPC #
- 00197666237397
- Country of Origin
- United States
- Fitting Side A Pipe Threading
- 11
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Color
- Silver
- Finish/Coating
- None
- Maximum Operating Pressure
- 150 psi
- Side A Thread Type
- BSPT
- Fitting Side B Type
- Flange
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- Straight
- Material Grade
- 6061-T6
- Fitting Side A Type
- Threaded
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Item
- Metal Pipe Elbow
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3"-11
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 3 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 11, 3 In.-11, 2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.