Aluminum, Straight, 6 in BSPT x Flange
- Mfr # ZUSA-PF-22620
- Zoro # G822969155
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Fitting Side A Type
Threaded
Fitting Thread Size A
6"-11
Fitting Side B Nominal Pipe Size
4 in
Material Grade
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22620
- Zoro #
- G822969155
- UPC #
- 00197666237427
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- Straight
- Fitting Side A Type
- Threaded
- Material Grade
- 6061-T6
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Gender
- Female
- Color
- Silver
- Fitting Side B Type
- Flange
- Class
- Class 150
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11
- Application
- Air, Non-Potable Water, Oils
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 6"-11
- Fitting Side B Nominal Pipe Size
- 4 in
- Fitting Side A Nominal Pipe Size
- 6 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 6 in, Female, Threaded, 11, 6 In.-11, 4 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.