Brass, 90 Elbow, 3/4 in NPT x NPT
- Mfr # ZUSA-PF-22694
- Zoro # G522969745
product price:Â
$
63.69
/ea
Key Features
For Pipe Schedule
Schedule 40
Wire Rope Length
1 41/64 in
Fitting Side A Pipe Threading
14
Class
Class 125
Fitting Thread Size A
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22694
- Zoro #
- G522969745
- UPC #
- 00197666234228
- Country of Origin
- Thailand
Dimensions
- Wire Rope Length
- 1 41/64 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 41/64 in
- Length
- 1 41/64 in
Description
90 Degrees Elbow, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 125 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.