Brass, Straight, 1/2 in NPT x NPT

  • Mfr # ZUSA-PF-22667
  • Zoro # G522969660
product price: 
$
25.69
/ea

Key Features

Color
Silver
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Hex Size
55/64 in
Fitting Thread Size A
1/2"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22667
Zoro #
G522969660
UPC #
00197666238080
Country of Origin
Thailand

Dimensions

Hex Size
55/64 in
Fitting Thread Size A
1/2"-14
Wire Rope Length
3/4 in
Fitting Thread Size B
3/8"-18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
3/4 in
Length
3/4 in

Details

Color
Silver
Specific Fitting Shape
Straight
Fitting Side A Gender
Male
Fitting Side A Pipe Threading
14
Material Grade
C89833
Fitting Side B Type
Threaded
Side B Thread Type
NPT
Fitting Side A Type
Threaded
Includes Seal
No
Maximum Operating Pressure
125 psi
Application
Air, Gases, Non-Potable Water, Oils, Potable Water
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Item
Metal Pipe Straight
Finish/Coating
Chrome-Plated
Class
Class 125
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18
Wire Color
Silver

Description

Straight, Brass, Chrome-Plated, C89833, Class Class 125, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 125 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews