Shop USA INDUSTRIALS
See all product information
Create Account
Cap, Aluminum, Class 150
- Mfr # ZUSA-PF-22500
- Zoro # G422968862
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Nominal Pipe Size
6 in
Thread Size
6"-8
Class
Class 150
Wire Rope Length
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22500
- Zoro #
- G422968862
- UPC #
- 00197666237526
- Country of Origin
- United States
- Includes Seal
- No
- Class
- Class 150
- Color
- Silver
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Cap
- Specific Fitting Shape
- Cap
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 6 in
- Thread Size
- 6"-8
- Wire Rope Length
- 2 5/8 in
- Overall Length
- 2 5/8 in
- Length
- 2 5/8 in
Description
Cap, 6 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 5/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 6 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.