Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 3", Thrd , Thrd 3"
- Mfr # ZUSA-PF-22552
- Zoro # G222968192
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Class
Class 150
Fitting Side B Gender
Female
Fitting Side B Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22552
- Zoro #
- G222968192
- UPC #
- 00197666235140
- Country of Origin
- United States
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Class
- Class 150
- Fitting Side B Gender
- Female
- Specific Fitting Shape
- Tee
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Tee
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Material Grade
- 6061-T6
- Fitting Side B Pipe Threading
- 8
- Includes Seal
- No
- Side 3 Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Fitting Side C Pipe Threading
- 8
- Fitting Side C Type
- Threaded
- Gravity Flow
- Pressure
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Thread Size C
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Thread Size A
- 3"-8
Description
Tee, Alum, Thrd 3", Thrd , Thrd 3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.