Shop USA INDUSTRIALS
See all product information
Create Account
Tee, Alum, Thrd 1-1/4", Thrd 1/2 in
- Mfr # ZUSA-PF-22580
- Zoro # G722969187
product price:Â
$
82.49
/ea
Key Features
Fitting Thread Size A
1 1/4"-11.5
Includes Pre-Applied Thread Sealant
No
Material Grade
6061-T6
Fitting Side B Type
Threaded
Fitting Side C Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22580
- Zoro #
- G722969187
- UPC #
- 00197666233764
- Country of Origin
- United States
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Fitting Side B Type
- Threaded
- Fitting Side C Gender
- Female
- Item
- Metal Pipe Tee
- Side A Thread Type
- NPT
- Specific Fitting Shape
- Tee
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side C Pipe Threading
- 11 1/2
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Gender
- Female
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Side 3 Thread Type
- NPT
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1 1/4"-11.5
- Fitting Thread Size C
- 1 1/4"-11.5
- Fitting Thread Size B
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
Description
Tee, Alum, Thrd 1-1/4", Thrd 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.