Cap, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23053
- Zoro # G822969575
product price:Â
$
3.95
/ea
Key Features
Finish/Coating
Black-Coated
Includes Pre-Applied Thread Sealant
Yes
Thread Type
BSPT
Specific Fitting Shape
Cap
Wire Rope Length
19/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23053
- Zoro #
- G822969575
- UPC #
- 00197666216507
- Country of Origin
- China
- Finish/Coating
- Black-Coated
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- BSPT
- Specific Fitting Shape
- Cap
- Class
- Class 150
- Fitting Side A Pipe Threading
- 18
- Item
- Cap
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Color
- Black
- Material Grade
- KTH350-10
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 19/32 in
- Thread Size
- 1/4"-18
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Cap, 1/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 19/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.