Centering Ring for Vacuum Fitting, 1" Tube

  • Mfr # ZUSA-TF-VAC-83

  • Zoro # G2440044


product price:  $12.49
/ea

Key Features

Connection Type
Quick-Clamp
Tube Size
1"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
For Flange Outside Diameter
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-TF-VAC-83
Zoro #
G2440044
UPC #
193005175443
Country of Origin
China

Dimensions

Tube Size
1"
For Flange Outside Diameter
1 37/64 in
For Tube Outside Diameter
1 in
Compatible Tube Outer Diameter
1 in
Compatible Flange Outside Diameter
1 19/32 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
1"
Item
Vacuum Fitting Centering Ring
Includes Screen
Screen Not Included
Maximum Vacuum
Not Rated
Autoclavable
No
Fitting Connection Type
Quick-Clamp
Recommended Sterilization
Autoclave
Inner Ring Material
Stainless Steel
Vacuum Rating
10-7 torr @ 72 Degrees F
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
320 Degrees F
Standards
GB4982-ISO-K
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
4 Degrees F
Product Type
Centering Ring
Material Grade
304

Description

Vacuum Fitting Centering Ring, Compatible Tube Outer Diameter 1 in, Includes Screen Screen Not Included, Inner Ring Material Stainless Steel, Maximum Operating Temperature 320 Degrees F, Recommended Sterilization Autoclave, Compatible Flange Outside Diameter 1 19/32 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Standards GB4982-ISO-K, Minimum Operating Temperature 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.