Cross, Alum, Thrd 2-1/2", Thrd 2-1/2"

  • Mfr # ZUSA-PF-22510
  • Zoro # G522968649
product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
150 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Class
Class 150
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-22510
Zoro #
G522968649
UPC #
00197666215760
Country of Origin
United States
Maximum Operating Pressure
150 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Class
Class 150
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
8
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Fitting Side C Pipe Threading
8
Fitting Side A Type
Threaded
Side 4 Thread Type
NPT
Fitting Side B Type
Threaded
Material Grade
6061-T6
Includes Seal
No
Fitting Side D Gender
Female
Fitting Side A Gender
Female
Side 3 Thread Type
NPT
Specific Fitting Shape
Cross
Fitting Side B Gender
Female
Color
Silver
Side B Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Fitting Side D Pipe Threading
8
Fitting Side D Type
Threaded
Item
Metal Pipe Cross
Fitting Side C Type
Threaded
Fitting Side B Pipe Threading
8
Wire Color
Silver

Dimensions

Fitting Side C Nominal Pipe Size
2 1/2 in
Fitting Thread Size C
2 1/2"-8
Fitting Thread Size A
2 1/2"-8
Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Thread Size D
2 1/2"-8
Fitting Thread Size B
2 1/2"-8
Fitting Side D Nominal Pipe Size
2 1/2 in

Description

Cross, Alum, Thrd 2-1/2", Thrd 2-1/2"

Restrictions

Ratings & reviews